Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SemperForce, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Black

  • Mfr # BKNF105

  • Zoro # G314502167


product price: $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nitrile
Palm Thickness
5 mil
Powdered/Powder-Free
Powder-Free
Standards
Meets FDA CFR 21 Parts 170-199 Requirements for Food Handling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKNF105
Zoro #
G314502167
UPC #
10841277101079
Country of Origin
Malaysia

Dimensions

Size
X-Large
Palm Thickness
5 mil
Length
338 mm

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Standards
Meets FDA CFR 21 Parts 170-199 Requirements for Food Handling
Series
SemperForce
Features
Textured Fingertips, Competes with 3 -4 Mil Glove
Application
Appropriate for most Applications Medical, Dental, Vet, Chemical, Exposure, Lab, Jan/San, Safety,Food Services, Beauty, and Tattoo.
Disposable Glove Grade
Exam Grade
Texture Location
Fingertips
Texture
Textured
Anti-Static
ESD Tested and Approved

Description

SemperForce 4 MIL Powder-Free Black Nitrile Examination Glove, Textured, X-Large, 100 Per Box, 10 Boxes Per Case


  • •Exam Grade Black Nitrile Glove
  • •Textured Fingertips
  • •ESD Tested and Approved
  • •Meets FDA CFR 21 Parts 170-199 Requirements for Food Handling
  • •Thickness : Competes with 5-6 MIL Glove

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.