
SemperGuard, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, X-Large, 100 PK, Blue
Mfr # INIPFT105
Zoro # G814502179
product price: $9.69
/pk 100, $0.10/eaKey Features
Size
X-Large
Color
Blue
Material
Nitrile
Palm Thickness
5 mil
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
INIPFT105
Zoro #
G814502179
UPC #
841277101171
Country of Origin
Malaysia
Dimensions
Size
X-Large
Palm Thickness
5 mil
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
SemperGuard
Features
Textured Fingertips, Competes with 4 - 5 Mil Glove
Texture
Textured
Application
Appropriate for most Applications Medical, Dental, Vet, Chemical, Exposure, Lab, Jan/San, Safety,Food Services, Beauty, and Tattoo.
Texture Location
Fingertips
Description
SemperGuard Disposable Blue Powder Free Nitrile Glove, X-Large, 100 Per Box
- •Industrial Grade Blue Nitrile Glove
- •Textured Fingertips
- •ESD Tested and Approved
- •Meets FDA CFR 21 Parts 170-199 Requirements for Food Handling
- •Thickness : Competes with 4-5 MIL Glove
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.