
SemperMed, Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, Large, 100 PK, Black
Mfr # GSBNF104
Zoro # G514502165
product price: $9.85
/pk 100, $0.10/eaKey Features
Material
Nitrile
Size
Large
Palm Thickness
4.5 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSBNF104
Zoro #
G514502165
UPC #
841277106596
Country of Origin
Malaysia
Dimensions
Size
Large
Palm Thickness
4.5 mil
Details
Item
Disposable Gloves
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
SemperMed
Application
Appropriate for most Applications Medical, Dental, Vet, Chemical, Exposure, Lab, Jan/San, Safety,Food Services, Beauty, and Tattoo.
Texture
Textured
Standards
Meets FDA CFR 21 Parts 170-199 Requirements for Food Handling
Disposable Glove Grade
Industrial Grade
Features
Textured Fingertips, Competes with 3 - 4 Mil Glove
Texture Location
Fingertips
Cuff Style
Beaded
Description
SemperMed 4.5 MIL GSBNF104 Gripstrong Black Nitrile Glove, Powder Free, Textured, Large, 100 Per Box
- •Industrial Grade Blue Nitrile Glove
- •Textured Fingertips
- •Meets FDA CFR 21 Parts 170-199 Requirements for Food Handling
- •Thickness : Competes with 3-4 MIL Glove
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.