
SemperMed, Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Black
Mfr # GSBNF105
Zoro # G514502172
product price: $86.15
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
4.5 mil
Size
XL
Color
Black
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSBNF105
Zoro #
G514502172
UPC #
10841277106609
Country of Origin
Malaysia
Dimensions
Palm Thickness
4.5 mil
Size
XL
Details
Material
Nitrile
Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
SemperMed
Disposable Glove Grade
Industrial Grade
Application
Appropriate for most Applications Medical, Dental, Vet, Chemical, Exposure, Lab, Jan/San, Safety,Food Services, Beauty, and Tattoo.
Texture
Textured
Standards
Meets FDA CFR 21 Parts 170-199 Requirements for Food Handling
Texture Location
Fingertips
Features
Textured Fingertips, Competes with 3 - 4 Mil Glove
Cuff Style
Regular
Description
SemperMed 4.5 MIL GSBNF105 Gripstrong Black Nitrile Glove, Powder Free, Textured, X-Large, 100 Per Box, 10 Boxes Per Case
- •Industrial Grade Blue Nitrile Glove
- •Textured Fingertips
- •Meets FDA CFR 21 Parts 170-199 Requirements for Food Handling
- •Thickness : Competes with 3-4 MIL Glove
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.