SemperShield, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue

  • Mfr # SSSC104

  • Zoro # G114502176


product price:  $123.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
6 mil
Size
L
Color
Blue
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSSC104
Zoro #
G114502176
UPC #
10841277102793
Country of Origin
Malaysia

Dimensions

Palm Thickness
6 mil
Size
L

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
SemperShield
Texture Location
Fingertips
Features
Fully Textured Competes with 6 - 7 Mil Glove
Texture
Textured
Application
Appropriate for most Applications Medical, Dental, Vet, Chemical, Exposure, Lab, Jan/San, Safety,Food Services, Beauty, and Tattoo.

Description

SemperShield Blue Nitrile Exam Powder Free Textured with Nitrile Standar Cuff Blue Nitrile, 100 Per Box, 10 Boxes Per Case


  • •Exam Grade Nitrile Glove
  • •Fully Textured
  • •ESD Tested and Approved
  • •Meets FDA CFR 21 Parts 170-199 Requirements for Food Handling
  • •Thickness : Competes with 6-7 MIL Glove

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.