Shop SENCO
See all product information
Create Account
Collated Roofing Nail, 1-1/4 in L, 16 ga, Galvanized, Full Round Head, 15 Degrees
- Mfr # M003104
- Zoro # G706436957
product price:
$
139.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1-1/4 in
Gauge
16 ga
Finish
Galvanized
Head Type
Full Round
Collation Angle
15 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M003104
- Zoro #
- G706436957
- UPC #
- 741474207761
- Country of Origin
- China
- Item
- Collated Roofing Nail
- Gauge
- 16 ga
- Finish
- Galvanized
- Head Type
- Full Round
- Collation Angle
- 15 Degrees
- Collation Type
- Wire
- Shank Type
- Smooth
- Material
- Steel
- Point Type
- Diamond
- Collation Configuration
- Coil
Description
Senco makes hard work easier - that's our story. Since the beginning, we've pioneered innovative solutions to the practical challenges. In the process we've made job sites all over the world safer and more efficient. And we've made the lives of the men and women who work at them a little better.
- • Made of high quality material
- • Long-lasting
- • Easy to use
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.