8D 2.5 in. Box Bright Steel Nail Flat Head 50 lb
- Mfr # 8BX
- Zoro # G4700312
Key Features
Specifications
Product Information
- MFR #
- 8BX
- Zoro #
- G4700312
- UPC #
- 764666122611
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 8D
- Length
- 2-1/2"
- Head Dia.
- 19/64 in
Details
- Material
- Steel
- Finish
- Bright
- Gauge
- 11 1/2 ga
- Shank Type
- Smooth
- Head Type
- Flat
Description
For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
- • For construction, carpentry, framing and box making
- • Smooth, thin shank reduces wood splitting
- • Made to conform to ASTM F1667
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.