Shop SENCO
Create Account
10X0003N Screwdriver and Attachment Kit, 6.5 A, 0 to 2500 rpm Speed
- Mfr # 10X0003N/6W0012N
- Zoro # G425008251
product price:Â
$
621.99
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
- 10X0003N/6W0012N
- Zoro #
- G425008251
- UPC #
- 741474151408
- Country of Origin
- Taiwan, Province of China
Description
The extremely versatile DS532-AC three-in-one screwdriver kit provides configurations for a variety of applications. The high-torque, adjustable motor of the included SG2510 screwdriver is capable of speeds up to 2500 rpm, making it an ideal choice for driving 1 to 3 in screws into dense materials such as wood and composite decking, cement board and sheathing to steel. The kit comes complete with SG2510 screwdriver, DS530 auto-feed attachment, extension pole, three bits and storage bag.