Shop SENCO
See all product information
Create Account
Corded Auto-Feed Screwdriver Kit
- Mfr # 10F0001N
- Zoro # G606003150
product price:
$
308.99
/ea
Free Shipping & Returns
Key Features
Autofeed
Yes
No Load RPM
2500
Voltage
120V
Features
Adjustable Belt Hook, Quick Slide Button
Shank Size
#6 to #12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10F0001N
- Zoro #
- G606003150
- UPC #
- 741474151057
- Country of Origin
- China
Dimensions
- Shank Size
- #6 to #12
- Overall Length
- 17-3/16 in
- Width
- 3-1/4 in
- Height
- 9-5/8 in
- Maximum Fastener Length
- 3 in
- Depth Control
- Yes
Details
- Autofeed
- Yes
- No Load RPM
- 2500
- Voltage
- 120V
- Item
- Screw Gun
- Features
- Adjustable Belt Hook, Quick Slide Button
- Application
- Decking
- Includes
- Driver Bit EA0400 (Phillips), EA0401 (Square)
- Color
- Gray, Red
- Fastener Material
- Aluminum
- Collation Type
- Plastic
- Power Source
- Electric
- Fastener Type
- Collated Screws
- Housing Material
- Aluminum
- Firing Type
- Trigger Actuated
- Drive Type
- Phillips, Square, Rex
Description
The DS332-AC is the perfect all purpose tool for any professional looking to drive a wide variety of screws into many different materials. The adjustable high torque motor is capable of speeds up to 2500 rpm, easily driving 1 in. to 3 in. screws into the densest materials. Tool free screw length adjustment allows you to quickly switch between jobs on the fly. Patented screw strip guide prevents misfeeds and allows you to reload screws quickly after each strip.
- • Quick slide bit release button for fast and easy bit changes
- • Variable speed trigger to control RPM's during drives
- • Patented corner fit feed system improves line of sight and provides better access to corners
- • Feed-on-return drive system puts screws in-line with the bit before you drive for increased speed and consistency
- • Back out unwanted or misplaced screws with easily accessible reversing switch
- • Integrated screw guide prevents screw strips from binding and ensures consistent feeds
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.