Shop All Power Screwdriver Bits
Senco
#2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2
Mfr # EA0300
Zoro # G4931412
product price: $11.49
/pk 2, $5.75/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Number of Pieces 2
- Finish Uncoated
- Includes (2) screw driver bits in a clam shell
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # EA0300
- Zoro # G4931412
- UPC # 741474083556
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 7 1/2 in |
Fastening Tool Tip Size | #2 |
Shank Size | 1/4" |
Details
Item | Power Bit |
Single End/Double End | Single End |
Number of Pieces | 2 |
Finish | Uncoated |
Fastening Tool Item | Power Bit |
Includes | (2) screw driver bits in a clam shell |
Bit Style | Phillips |
Impact Rated | No |
For Use With | Integrated Auto-Feed Screw System |
Fastening Tool Material | S2 Steel |
Shank Style | Hex |
Application | Accessory |
SAE or Metric | SAE, Metric |
Application - Tools | Power |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 7 1/2 in, Finish Uncoated, Impact Rated No, For Use With Integrated Auto-Feed Screw System, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-S (45789)
- STANLEY Safety Cutter Safety Recessed, 7 in L (FMHT10358)
- IGAGING 0-1" Digital Electronic Indicator - 35-128 (35-128)
- GUARDAIR Xtra Thrust Safety Air Gun, Steel, 18" (75XT018SS)
- SENCO #2 Square Bit, 2 Pieces, 1/4" Shank, PK2 (EA0301)
- SENCO #2 Square Bit, 2 Pieces, 1/4" Shank, PK2 (EA0298)
- SENCO #2 Square Bit, 2 Pieces, 1/4" Shank, PK2 (EA0272)
- SENCO SENCO Screwdriver Bit, Hex Drive, 6.73 in Shank, 2 in L, Steel (EA0299)
- SENCO Driver Bit Square #2X3" (EA0401)
- SENCO #2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0302)
- VIM PRODUCTS VIM Tools T10 Tamper Proof and 5 Point Security Drive Blade, 12 in. Long (TPXL10)
- Senco Power Screwdriver Bits