Shop All Power Screwdriver Bits
Senco
#2 Square Bit, 2 Pieces, 1/4" Shank, PK2
Mfr # EA0298
Zoro # G4931437
product price: $11.19
/pk 2, $5.60/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Accessory
- Shank Size 1/4"
- Finish Uncoated
- Fastening Tool Tip Size #2
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # EA0298
- Zoro # G4931437
- UPC # 741474083532
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 3/4 in |
Details
Application | Accessory |
Item | Power Bit |
Finish | Uncoated |
Single End/Double End | Single End |
Fastening Tool Item | Power Bit |
Includes | (2) screw driver bits in a clam shell |
SAE or Metric | SAE, Metric |
Number of Pieces | 2 |
Fastening Tool Material | S2 Steel |
For Use With | DS215-18V, DS232-AC, DS235-AC, Mfr. No. DS212-18V |
Application - Tools | Power |
Bit Style | Robertson Square Recess |
Impact Rated | No |
Shank Style | Hex |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Robertson Square Recess, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 3/4 in, Finish Uncoated, Impact Rated No, For Use With DS215-18V, DS232-AC, DS235-AC, Mfr. No. DS212-18V, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 1/2 in. 48 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4220)
- DEWALT Drop-in Anchor Setting Tool, 1/4" dia. (09323-PWR)
- DYNAMIC Tools 8" Mill Hand File, Bastard Cut (D094201)
- CARLISLE FOODSERVICE Steel Handheld Scraper 3", Brown (40130EC01)
- SENCO #2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0299)
- SENCO Drivr Bit Phillips #2X3" (EA0400)
- SENCO Driver Bit Square #2X3" (EA0401)
- SENCO #2 Square Bit, 2 Pieces, 1/4" Shank, PK2 (EA0301)
- SENCO #2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0300)
- SENCO Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0297)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX275RI-5PK)
- Senco Power Fastening Tools