3-1/4 in. Framing Bright Steel Nail Diamond Head, 1000PK

  • Mfr # K528APBXNR

  • Zoro # G915798198


product price:  $48.99
/pk 1000, $0.05/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K528APBXNR
Zoro #
G915798198
UPC #
741474154553
Country of Origin
United States

Description

Finish: Bright *Gauge: *Head Diameter: *Head Type: Diamond *Length: 3-1/4 *Material: Steel *Nail Type: Framing *Number in Package: 1000 *Packaging Type: Boxed *Point Type: Diamond *Product Type: Nail *Brand Name: Senco *Shank Diameter: *Shank Type: Smo Coating: Sencote *Collation Type: Angled Strip *Angle: 30 deg. *Diameter: 0.131 in. *Number of Piece: 1000 pc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.