Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Brad Nailer, Adhesive, 18 ga.

  • Mfr # FINISHPRO 18BMG

  • Zoro # G3781849


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Ez Clear Latch, LED Light, Metal Cylinder, Narrow Nose
Includes
Case, No-Mar Pad, Plug, Wrenches
Firing Mode
Combination
Tool Weight
2.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FINISHPRO 18BMG
Zoro #
G3781849
UPC #
741474138102
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 1/2 in
Height
9 13/16 in
Shank Dia.
0.047 in
Length
10 in
Overall Length
10 in
Depth Control
Yes
Overall Height
9 7/8 in
Min. Hose Size
1/4 in
For Nail Shank Diameter
0.047 in
Overall Width
2 1/2 in
For Nail Length Range
5/8 in to 2 1/8 in

Details

Item
Nail Gun
Air Inlet
1/4 in NPT
Features
Ez Clear Latch, LED Light, Metal Cylinder, Narrow Nose
Includes
Case, No-Mar Pad, Plug, Wrenches
Firing Mode
Combination
Tool Weight
2.5 lb
Tip
Nonmarring
Magazine Capacity
100
Housing Material
Magnesium
For Use With
Finish
Head Style
Medium
Fastener Range
5/8 in to 2-1/8 in
Style
Straight
Gauge
18
Collation Type
Glue
Collation angle
0 Degrees
Color
Red
CFM per Shot
1.6
Required Pressure
70 to 120 psi
Max. Pressure
120 psi
Exhaust
Adjustable
Max. Fastening Rate
4 per second
Duty Rating
General Duty
Air Pressure Range
70 to 120 psi
Collation Style
Strip
Power Source
Air Powered
Nail Capacity
100
Nail Gun Type
Brad
Min. Air Pressure
70 psi
Built-In Light
Yes
Max. Air Pressure
120 psi
Series
FINISHPRO(R)
Air Consumption
1.6 scfm
Handle Type
Pistol Grip
Standards
ANSI SNT-101:2015
Exhaust Location
Top
For Nail Head Style
Brad
For Nail Gauge
18 ga
Air Pressure
120 psi
Collation Angle
0 Degrees

Description

Nail Gun, Power Source Air Powered, Air Consumption 1.6 scfm, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Senco, Series FINISHPRO(R), Firing Mode Combination, Tip Nonmarring, Depth Control Yes, Max. Fastening Rate 4 per second, Collation Style Strip, Collation Type Glue, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.