Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Brad Nailer, Adhesive

  • Mfr # FINISHPRO 25XP

  • Zoro # G4973096


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Adjustable Depth of Drive, and Oil Free, On-Tool Power Adjustment, Overmold Comfort Grip
Includes
Case
Firing Mode
Sequential
Tool Weight
2.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FINISHPRO 25XP
Zoro #
G4973096
UPC #
741474057731
Country of Origin
Taiwan, Province of China

Dimensions

Height
10 in
Width
2 1/4 in
Shank Dia.
0.039 in
Length
9 13/16 in
Overall Width
2 1/4 in
For Nail Shank Diameter
0.039 in
Min. Hose Size
1/4 in
Overall Height
9 7/8 in
For Nail Length Range
5/8 in to 2 1/8 in
Depth Control
Yes
Overall Length
9 3/4 in

Details

Item
Nail Gun
Air Inlet
1/4 in NPT
Features
Adjustable Depth of Drive, and Oil Free, On-Tool Power Adjustment, Overmold Comfort Grip
Includes
Case
Firing Mode
Sequential
Tool Weight
2.7 lb
Required Pressure
70 psi
Style
Straight
Exhaust
Adjustable
CFM per Shot
1.92
Magazine Capacity
110
Collation Angle
0 Degrees
For Use With
Finish
Color
Gray
Max. Pressure
120 psi
Housing Material
Aluminum
Collation Type
Glue
Fastener Range
5/8 in to 2-1/8 in
Gauge
18
Tip
Nonmarring
Air Pressure Range
70 to 120 psi
For Nail Head Style
Brad
Collation Style
Strip
Max. Air Pressure
120 psi
Air Consumption
1.9 scfm
Power Source
Air Powered
Max. Fastening Rate
5 per second
Air Pressure
120 psi
Standards
ANSI SNT-101:2015
Nail Gun Type
Brad
Min. Air Pressure
70 psi
Series
FINISHPRO(R)
Exhaust Location
Top
Built-In Light
No
For Nail Gauge
18 ga
Nail Capacity
110
Handle Type
Pistol Grip
Duty Rating
Industrial Duty
Fastener Type
Brad
Collation angle
0 Degrees

Description

Nail Gun, Power Source Air Powered, Air Consumption 1.9 scfm, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Senco, Series FINISHPRO(R), Firing Mode Sequential, Tip Nonmarring, Depth Control Yes, Max. Fastening Rate 5 per second, Collation Style Strip, Collation Type Glue, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.