Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Framing Stapler, 1" Crown, Gauge 16

  • Mfr # PS15XP

  • Zoro # G2145238


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Crown
1 in
Leg Length
5/8 in to 1-1/2 in
Gauge
16
Color
Red
Magazine Capacity
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS15XP
Zoro #
G2145238
UPC #
741474148262
Country of Origin
Taiwan, Province of China

Dimensions

Leg Length
5/8 in to 1-1/2 in
Length
15 1/4 in
Width
3 1/2 in
Height
9 in
For Staple Width
1 in
Overall Length
15 1/4 in
For Staple Leg Length
5/8 in to 1 1/2 in
Overall Width
3 1/2 in
Depth Control
Yes
Overall Height
9 in
Min. Hose Size
3/8 in

Details

Item
Staple Gun
Crown
1 in
Gauge
16
Color
Red
Magazine Capacity
160
Tool Weight
5.5 lb
CFM per Shot
3.19
Exhaust
Adjustable
Air Inlet
3/8 in NPT
Housing Material
Magnesium
Pressure Range
70 to 120 psi
Features
EZ-Clear(R) Latch Design Allows for Quick and Easy Jam Clearing, Robust Firing Valve Design Makes Tool Fast, Powerful, Efficient, Positive Locking Adjustable Depth of Drive
Firing Mode
Combination
For Use With
Framing
Includes
Wrenches, Tool Oil, Case, Plug
Staple Capacity
160
Min. Air Pressure
70 psi
Air Pressure
120 psi
Exhaust Location
Top
Standards
ANSI SNT-101:2015
For Staple Type
Crowned
Fastener Type
Framing
For Staple Gauge
16 ga
Max. Air Pressure
120 psi
Duty Rating
Industrial Duty
Air Consumption
3.2 cfm
Power Source
Air Powered

Description

Staple Gun, Air Powered, Air Consumption 3.2 cfm, Air Inlet 3/8 in NPT, Air Pressure 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Top, Tool Brand SENCO, Firing Mode Combination, Depth Control Yes, Fastener Type Framing, For Staple Leg Length 5/8 in to 1 1/2 in, For Staple Type Crowned, For Staple Width 1 in, For Staple Gauge 16 ga, Staple Capacity 160, Duty Rating Industrial Duty, Housing Material Magnesium, Overall Height 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.