Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Stapler, 1/2 in. Crown, 20 ga.

  • Mfr # SFT10XP

  • Zoro # G3723819


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Heavy-Duty Steel Cap, Short Trigger Stroke
Firing Mode
Sequential
Tool Weight
2.1 lb
CFM per Shot
0.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT10XP
Zoro #
G3723819
UPC #
741474124617
Country of Origin
Italy

Dimensions

Height
6 37/64 in
Width
1 21/32 in
Length
8 37/64 in
Leg Length
1/4 in to 1/2 in
Overall Width
1 5/8 in
Depth Control
No
For Staple Width
1/2 in
Overall Length
8 1/2 in
Min. Hose Size
1/4 in
Overall Height
6 1/2 in
For Staple Leg Length
3/16 in to 1/2 in

Details

Item
Staple Gun
Air Inlet
1/4 in NPT
Features
Heavy-Duty Steel Cap, Short Trigger Stroke
Firing Mode
Sequential
Tool Weight
2.1 lb
CFM per Shot
0.77
Gauge
20
Magazine Capacity
0.5729
Exhaust
Rear
Crown
1/2 in
Housing Material
Aluminum
For Use With
Finish
Color
Red
Pressure Range
60 to 95 psi
Fastener Type
Upholstery
Power Source
Air Powered
For Staple Type
Crowned
Staple Capacity
110 to 192
Exhaust Location
Top
Max. Air Pressure
95 psi
Min. Air Pressure
60 psi
Air Pressure
95 psi
For Staple Gauge
20 ga
Standards
ANSI SNT-101:2015
Air Consumption
0.77 cfm
Duty Rating
Industrial Duty

Description

Staple Gun, Air Powered, Air Consumption 0.77 cfm, Air Inlet 1/4 in NPT, Air Pressure 95 psi, Max. Air Pressure 95 psi, Min. Air Pressure 60 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand SENCO, Firing Mode Sequential, Depth Control No, Fastener Type Upholstery, For Staple Leg Length 3/16 in to 1/2 in, For Staple Type Crowned, For Staple Width 1/2 in, For Staple Gauge 20 ga, Staple Capacity 110 to 192, Duty Rating Industrial Duty, Housing Material Aluminum, Overall Height 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.