Zoro Homepage

Button Cap Stapler, 1/2 in. Crown, 21 ga.

  • Mfr # BC58

  • Zoro # G3723968


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Balanced, Easy Load System, Lightweight, Side Mount Cap Collator
Firing Mode
Bump
Tool Weight
4.1 lb
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC58
Zoro #
G3723968
UPC #
741474309007
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 1/2 in
Height
8 1/2 in
Width
3 1/2 in
Leg Length
5/8 in
Overall Width
3 1/2 in
Depth Control
No
For Staple Leg Length
5/8 in
For Staple Width
1/2 in
Min. Hose Size
3/8 in
Overall Height
8 1/2 in
Overall Length
12 1/2 in

Details

Item
Staple Gun
Air Inlet
1/4 in NPT
Features
Balanced, Easy Load System, Lightweight, Side Mount Cap Collator
Firing Mode
Bump
Tool Weight
4.1 lb
Housing Material
Aluminum
CFM per Shot
0.77
Exhaust
Adjustable
Gauge
21
For Use With
Roofing
Magazine Capacity
110
Pressure Range
60 to 95 psi
Color
Red
Crown
1/2 in
Staple Capacity
110
For Staple Gauge
21 ga
Exhaust Location
Top
Power Source
Air Powered
Max. Air Pressure
95 psi
Cap Capacity
110
Air Consumption
0.77 cfm
Min. Air Pressure
60 psi
Duty Rating
Industrial Duty
For Staple Type
Crowned
Fastener Type
Roofing
Air Pressure
95 psi
Standards
ANSI SNT-101:2015

Description

Staple Gun, Air Powered, Air Consumption 0.77 cfm, Air Inlet 1/4 in NPT, Air Pressure 95 psi, Max. Air Pressure 95 psi, Min. Air Pressure 60 psi, Min. Hose Size 3/8 in, Exhaust Location Top, Tool Brand SENCO, Firing Mode Bump, Depth Control No, Fastener Type Roofing, For Staple Leg Length 5/8 in, For Staple Type Crowned, For Staple Width 1/2 in, For Staple Gauge 21 ga, Staple Capacity 110, Cap Capacity 110, Duty Rating Industrial Duty, Housing Material Aluminum, Overall Height 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.