
Collated Brad Nail, 18 ga, Brad Head, Straight
Mfr # AX13EAAR
Zoro # G9445577
product price: $9.15
/eaKey Features
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX13EAAR
Zoro #
G9445577
UPC #
741474153129
Country of Origin
China
Dimensions
Overall Length
1 in
Shank Diameter
0.05 in
Details
Item
Collated Brad Nail
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Description
Senco fasteners exceed all requirements. Joint strength is one area. Senco certifies the power required to pull one of their fasteners from the joint exceeds the strength of the wood, plywood, OSB. That it fastens. Senco specifies appropriate tools for each fastener, their fasteners are engineered to fit and guaranteed to work. Quality is guaranteed by having each employee stamp the fastener box with a unique identifying stamp to certify the product meets Senco standards.
- • Made of high quality material
- • Easy to use
- • Long lasting
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.