Zoro Homepage

Collated Brad Nail, 18 ga, Brad Head, Straight

  • Mfr # AY11EAA

  • Zoro # G100001041


product price: $16.19
/ea

Key Features

Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AY11EAA
Zoro #
G100001041
UPC #
741474200465
Country of Origin
China

Dimensions

Overall Length
3/4 in
Shank Diameter
0.05 in

Details

Item
Collated Brad Nail
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip

Description

Great for molding, decorative trim, furniture trim, cabinets, drawers, casebacks, baseboards, chair rails, and picture frames.


  • • Stick brad nails
  • • Adhesive collated
  • • Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.