Zoro Homepage

Collated Brad Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees

  • Mfr # A302009

  • Zoro # G707910692


product price: $23.29
/ea
Sold in multiples of 2 for $46.58

Key Features

Overall Length
2 in
Gauge
15 ga
Finish
Galvanized
Head Type
Brad
Collation Angle
34 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A302009
Zoro #
G707910692
UPC #
741474700248
Country of Origin
United States

Dimensions

Overall Length
2 in

Details

Item
Collated Brad Nail
Gauge
15 ga
Finish
Galvanized
Head Type
Brad
Collation Angle
34 Degrees
Collation Configuration
Strip

Description

700 Count, 2 Length, Galvanized, 15 Gauge, 34 Degree Angled, Finish Brad Nail, Standard Tensile, Applications Include Fastening Moulding, Trim, Baseboards, Chair Rail, Window Doors, Casing, Furniture Woodworking, Spindles, Legs, Chair Arms Rails, Upholstery Trim Boards, Cabinet Fronts, Bookcases, Product Display Cases Speaker Cabinets, Decorations, Drawer Guides, Picture Frames, Nailable Plastic Parts, Fits Senco Sn1, Sfn1, Sfn2b, Sfn30, Sfn40, Finishpro35, Finishpro41xp, Fn65da, Gt65da, Dewalt D51275, Hitachi Nt65aa, Nt65ma2, PorterCable Da250a, Da250b, Accuset A250fn, Airy Ath0565T, Campbell Hausfeld Nb35666, Nb356500, Craftsman 18432 18329, Duofast Dafn6480, Fasco F3cBa565, R3cBa5065, Max Nf550, Spotnails Kba1564, Xba1564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.