Collated Concrete Nail, 1-1/4 in L, 23 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK
Mfr # W3125YXC
Zoro # G3723855
product price:Â $135.99
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
Gauge
23 ga
Finish
Zinc Galvanized
Head Type
Flat
Collation Angle
Straight
Collation Type
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W3125YXC
Zoro #
G3723855
UPC #
741474043383
Country of Origin
China
Dimensions
Overall Length
1-1/4 in
Shank Diameter
0.109 in
Penny Size
3D
Shank Dia.
0.109 in
Description
Concrete Nails,1.25 In. L,PK1000, Overall Length 1 1/4 in, Shank Diameter 0.109 in, Gauge 12 ga, Product Type Concrete Nails, Material Steel, Finish Zinc Plated, Penny Size 3D, Head Type Flat, Shank Type Smooth, Point Type Pinched, Collation Type Plastic, Collation Configuration Strip, Collation Angle 0 Degrees , For Use With 7J0001N, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number 7J0001N, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.