
Collated Finishing Nail, Steel, Bright Finish, 15 ga
Mfr # DA15EPBN
Zoro # G9447561
product price: $38.75
/eaKey Features
Material
Steel
Finish
Bright
Collation Angle
34 Degrees
Gauge
15 ga
Collation Type
Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA15EPBN
Zoro #
G9447561
UPC #
741474200724
Country of Origin
United States
Dimensions
Overall Length
1-1/4 in
Shank Diameter
0.07 in
Details
Item
Collated Finishing Nail
Material
Steel
Finish
Bright
Collation Angle
34 Degrees
Gauge
15 ga
Collation Type
Tape
Shank Type
Smooth
Head Type
Brad
Point Type
Chisel
Collation Configuration
Strip
Description
Senco 15-Gauge angled finish nails are great for use in most finish and trim applications. The nails have the Sencote coating that is a proprietary coating that acts as a lubricant to ensure more fully completed drives and is also an adhesive for fewer pullouts.
- • Best for furniture and cabinets, molding and trim, baseboard, chair rail, doors and window casings
- • Easy to use
- • Long-lasting holding power
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.