
Collated Finishing Nail, Steel, Galvanized Finish, 16 ga
Mfr # M001001
Zoro # G9453137
product price: $18.29
/eaKey Features
Material
Steel
Finish
Galvanized
Collation Angle
Straight
Gauge
16 ga
Collation Type
Glue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M001001
Zoro #
G9453137
UPC #
741474600784
Country of Origin
China
Dimensions
Overall Length
1 in
Shank Diameter
0.06 in
Details
Item
Collated Finishing Nail
Material
Steel
Finish
Galvanized
Collation Angle
Straight
Gauge
16 ga
Collation Type
Glue
Shank Type
Smooth
Head Type
T-Head
Point Type
Chisel
Collation Configuration
Strip
Description
These 16 gauge straight finish nails are Best for furniture and cabinets, molding and trim, baseboard, chair rail, window casings and upholstery trim panels.
- • Use in light-duty fastening applications such as installing decorative trim to help prevent wood splitting and reduce potential nail head visibility
- • Fits most brands of nailers
- • Easy to use
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.