
Collated Flooring Nail, 1-1/2 in L, 16 ga, Bright, L-Head Head, Straight
Mfr # RW17BPE
Zoro # G006436947
product price: $34.19
/eaKey Features
Overall Length
1-1/2 in
Gauge
16 ga
Finish
Bright
Head Type
L-Head
Collation Angle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RW17BPE
Zoro #
G006436947
UPC #
741474204210
Country of Origin
China
Dimensions
Overall Length
1-1/2 in
Details
Item
Collated Flooring Nail
Gauge
16 ga
Finish
Bright
Head Type
L-Head
Collation Angle
Straight
Point Type
Blunt Diamond
Collation Configuration
Strip
Description
When it comes to roofing applications or installing siding, uptime is everything. Senco has designed a full line of tools and fasteners to maximize your productivity.
- • Easy to use
- • Long lasting
- • Made in high quality material
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.