
Collated Framing Nail, 2-1/2 in L, Steel, Galvanized Finish, 15 ga, 2500 PK (Discontinued)
- Mfr # GC25ASBX
- Zoro # G005897732
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GC25ASBX
Zoro #
G005897732
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Diameter
0.113 in
Details
Item
Collated Framing Nail
Gauge
15 ga
Finish
Galvanized
Head Type
T-Head
Collation Angle
Straight
Collation Type
Paper Tape
Shank Type
Smooth
Material
Steel
Point Type
Blunt Diamond
Collation Configuration
Strip
Description
Senco brand framing nails, the Pro's choice for superior holding power and all day consistent drives even into the toughest substrates. Designed for interior and exterior framing applications such as framing, sheathing, subfloor, decks, trusses and pallets. The Sencote coating is a proprietary coating that acts as a lubricant to ensure more completed drives saving time and money.
- • Made of high quality material
- • Long-lasting
- • Easy to use
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.