Zoro Homepage

Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Round Head, 33 Degrees

  • Mfr # G524ASBXN

  • Zoro # G207449661


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-3/8 in
Finish
Hot Dipped Galvanized
Head Type
Round
Collation Angle
33 Degrees
Collation Type
Paper Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G524ASBXN
Zoro #
G207449661
UPC #
741474095672
Country of Origin
United States

Dimensions

Overall Length
2-3/8 in

Details

Item
Collated Framing Nail
Finish
Hot Dipped Galvanized
Head Type
Round
Collation Angle
33 Degrees
Collation Type
Paper Tape
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip

Description

Sencote coating, ProHead offset, diamond point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.