
Collated Framing Nail, 2 in L, 15 ga, Hot Dipped Galvanized, T-Head Head, 34 Degrees, 2500 PK (Discontinued)
- Mfr # GE21ASBX
- Zoro # G505268629
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE21ASBX
Zoro #
G505268629
UPC #
741474065859
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Diameter
0.113 in
Details
Item
Collated Framing Nail
Gauge
15 ga
Finish
Hot Dipped Galvanized
Head Type
T-Head
Collation Angle
34 Degrees
Collation Type
Paper Tape
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Description
Senco brand framing nails, the Pro's choice for superior holding power and all day consistent drives even into the toughest substrates. Designed for interior and exterior framing applications such as framing, sheathing, subfloor, decks, trusses and pallets. The Sencote coating is a proprietary coating that acts as a lubricant to ensure more completed drives saving time and money.
- • Made of high quality material
- • Easy to install
- • Long lasting
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.