
Collated Framing Nail, 2 in L, 16 ga, Hot Dipped Galvanized, T-Head Head, 34 Degrees
Mfr # H627ASBXN
Zoro # G406436899
product price: $23.39
/eaKey Features
Overall Length
2 in
Gauge
16 ga
Finish
Hot Dipped Galvanized
Head Type
T-Head
Collation Angle
34 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H627ASBXN
Zoro #
G406436899
UPC #
741474095818
Country of Origin
China
Dimensions
Overall Length
2 in
Shank Diameter
0.12 in
Details
Item
Collated Framing Nail
Gauge
16 ga
Finish
Hot Dipped Galvanized
Head Type
T-Head
Collation Angle
34 Degrees
Collation Type
Paper Tape
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Description
ProHead® 34° Ring Shank Paper Tape Nails. Best for framing, sheathing, subfloor, decks, trusses and pallets.
- • Made of high quality material
- • Long-lasting
- • Easy to use
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.