Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK

  • Mfr # KD29APBSN

  • Zoro # G3723986


product price: $110.99
/pk 4000, $0.03/ea
Free Shipping & Returns

Key Features

Gauge
10.3 ga
Head Type
Flat
Collation Angle
20 Degrees
Collation Type
Plastic
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD29APBSN
Zoro #
G3723986
UPC #
741474205217
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Diameter
0.131 in
Penny Size
16D
Shank Dia.
0.131 in

Details

Item
Collated Framing Nail
Gauge
10.3 ga
Finish
Bright
Head Type
Flat
Collation Angle
20 Degrees
Collation Type
Plastic
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
For Use With
Framing
Pneumatic Fastener Type
Roofing, Siding and Framing Nails
Manufacturer Location
Made in USA*
Compatible with Manufacturer Model Number
10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1
Compatible Manufacturer Part Number
10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1
Compatible Manufacturer Model Number
10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1
For Use With Mfr. Model Number
10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1
Compatible with Manufacturer Model No.
10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1
Compatible with Mfr. Model No.
10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1
For Use with Mfr Model Number
10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1
Compatible Pump Manufacturer Part Number
10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1
Compatible Mfr. Model Number
10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1

Description

Framing Nails,3.5 In. L,Plain,PK4000, Overall Length 3 1/2 in, Shank Diameter 0.131 in, Gauge 10.3 ga, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size 16D, Head Type Flat, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Strip, Collation Angle 20 Degrees , For Use With 10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number 10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.