Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Framing Nail, 3 in L, 11 ga, Bright, Clipped Head, 34 Degrees, 2500 PK

  • Mfr # HC27APBX

  • Zoro # G7600083


product price: $59.29
/pk 2500, $0.02/ea

Key Features

Overall Length
3 in
Gauge
11 ga
Finish
Bright
Head Type
Clipped
Collation Angle
34 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC27APBX
Zoro #
G7600083
UPC #
741474046056
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Diameter
0.12 in
Shank Dia.
0.12 in

Details

Item
Collated Framing Nail
Gauge
11 ga
Finish
Bright
Head Type
Clipped
Collation Angle
34 Degrees
Collation Type
Tape
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
For Use With
F-35XP, FN91T1, FP325XP, FP701XP, FP751XP
Pneumatic Fastener Type
Roofing, Siding and Framing Nails
Stick Quantity
2,500
Manufacturer Location
Made in USA*
Pack Size
Bulk Pack
Compatible with Manufacturer Model Number
F-35XP, FN91T1, FP325XP, FP701XP, FP751XP
Compatible Manufacturer Part Number
F-35XP, FN91T1, FP325XP, FP701XP, FP751XP
Compatible Manufacturer Model Number
F-35XP, FN91T1, FP325XP, FP701XP, FP751XP
For Use With Mfr. Model Number
F-35XP, FN91T1, FP325XP, FP701XP, FP751XP
Compatible with Manufacturer Model No.
F-35XP, FN91T1, FP325XP, FP701XP, FP751XP
Compatible with Mfr. Model No.
F-35XP, FN91T1, FP325XP, FP701XP, FP751XP
For Use with Mfr Model Number
F-35XP, FN91T1, FP325XP, FP701XP, FP751XP
Compatible Pump Manufacturer Part Number
F-35XP, FN91T1, FP325XP, FP701XP, FP751XP
Compatible Mfr. Model Number
F-35XP, FN91T1, FP325XP, FP701XP, FP751XP

Description

Framing Nails,3 In. L,Plain,PK2500, Overall Length 3 in, Shank Diameter 0.12 in, Gauge 11 ga, Product Type Framing Nails, Material Steel, Finish Plain, Head Type Clipped, Shank Type Smooth, Point Type Diamond, Collation Type Tape, Collation Configuration Strip, Collation Angle 34 Degrees , For Use With F-35XP, FN91T1, FP325XP, FP701XP, FP751XP, Pack Size Bulk Pack, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number F-35XP, FN91T1, FP325XP, FP701XP, FP751XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.