
Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees
Mfr # KC27APBX
Zoro # G406436943
product price: $81.25
/ea
Free Shipping & Returns
Key Features
Finish
Bright
Head Type
Clipped
Collation Angle
34 Degrees
Collation Type
Paper Tape
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KC27APBX
Zoro #
G406436943
UPC #
741474046216
Country of Origin
China
Dimensions
Overall Length
3 in
Shank Diameter
0.131 in
Details
Item
Collated Framing Nail
Finish
Bright
Head Type
Clipped
Collation Angle
34 Degrees
Collation Type
Paper Tape
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Description
The Senco nail is used in many applications such as framing, sheathing, subfloor, decks, trusses and pallets.
- • Made of high quality material
- • Easy to use
- • Long lasting
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.