Zoro Homepage

Collated Framing Nail, 3 in L, Bright, Flat Head, 20 Degrees, 4000 PK

  • Mfr # KD27APBSN

  • Zoro # G5293531


product price: $93.89
/pk 4000, $0.02/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Finish
Bright
Head Type
Flat
Collation Angle
20 Degrees
Collation Type
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD27APBSN
Zoro #
G5293531
UPC #
741474205170
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Diameter
0.113 in
Shank Dia.
0.113 in

Description

Framing Nails,3 In. L,Plain,PK4000, Overall Length 3 in, Shank Diameter 0.113 in, Product Type Framing Nails, Material Steel, Finish Plain, Head Type Flat, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Strip, Collation Angle 20 Degrees , For Use With F-35FRHXP, FN81T1, FP325FRHXP, FP702XP, FP752XP, Pack Size Bulk Pack, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number F-35FRHXP, FN81T1, FP325FRHXP, FP702XP, FP752XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.