
Collated Framing Nail, 3 in L, Steel, Hot Dipped Galvanized Finish, 16 ga, 2500 PK
Mfr # KC27ASBX
Zoro # G605897163
product price: $108.99
/pk 2500, $0.04/ea
Free Shipping & Returns
Key Features
Gauge
16 ga
Finish
Hot Dipped Galvanized
Head Type
Clipped
Collation Angle
Angled
Collation Type
Paper Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KC27ASBX
Zoro #
G605897163
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Diameter
0.131 in
Details
Item
Collated Framing Nail
Gauge
16 ga
Finish
Hot Dipped Galvanized
Head Type
Clipped
Collation Angle
Angled
Collation Type
Paper Tape
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Description
Senco brand framing nails, the Pro's choice for superior holding power and all day consistent drives even into the toughest substrates. Designed for interior and exterior framing applications such as framing, sheathing, subfloor, decks, trusses and pallets. The Sencote coating is a proprietary coating that acts as a lubricant to ensure more completed drives saving time and money.
- • Made of high quality material
- • Easy to use
- • Long lasting
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.