
Collated Framing Nail, Steel, Bright Finish, 34 Degrees
Mfr # HC27APBX
Zoro # G206436990
product price: $68.17
/eaKey Features
Overall Length
3 in
Finish
Bright
Head Type
Clipped
Collation Angle
34 Degrees
Collation Type
Paper Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC27APBX
Zoro #
G206436990
UPC #
741474046056
Country of Origin
China
Dimensions
Overall Length
3 in
Shank Diameter
0.12 in
Details
Item
Collated Framing Nail
Finish
Bright
Head Type
Clipped
Collation Angle
34 Degrees
Collation Type
Paper Tape
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Description
Senco brand framing nails, the Pro's choice for superior holding power and all day consistent drives even into the toughest substrates. The Sencote coating is a proprietary coating that acts as a lubricant to ensure more completed drives saving time and money.
- • Made of high quality material
- • Long-lasting
- • Easy to use
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.