
Collated Framing Nail, Steel, Hot Dipped Galvanized Finish, 16 ga, 2500 PK
Mfr # KD27ASBS
Zoro # G405897172
product price: $98.89
/pk 2500, $0.04/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Gauge
16 ga
Finish
Hot Dipped Galvanized
Head Type
Full Round
Collation Angle
Angled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KD27ASBS
Zoro #
G405897172
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Diameter
0.131 in
Details
Item
Collated Framing Nail
Gauge
16 ga
Finish
Hot Dipped Galvanized
Head Type
Full Round
Collation Angle
Angled
Collation Type
Plastic
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Description
Senco brand framing nails, the Pro's choice for superior holding power and all day consistent drives even into the toughest substrates. Designed for interior and exterior framing applications.
- • Best for framing, sheathing, subfloor, decks, trusses and pallets
- • The Sencote coating is a proprietary coating that acts as a lubricant to ensure more completed drives saving time and money
- • Easy to use
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.