Zoro Homepage

Collated Framing Nail, Steel, Hot Dipped Galvanized Finish, 34 Degrees

  • Mfr # GE24ASBX

  • Zoro # G9452209


product price: $73.15
/ea

Key Features

Overall Length
2-3/8 in
Head Type
Clipped
Collation Angle
34 Degrees
Collation Type
Paper Tape
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE24ASBX
Zoro #
G9452209
UPC #
741474045943
Country of Origin
United States

Dimensions

Overall Length
2-3/8 in
Shank Diameter
0.113 in
Head Dia.
0.113

Details

Item
Collated Framing Nail
Finish
Hot Dipped Galvanized
Head Type
Clipped
Collation Angle
34 Degrees
Collation Type
Paper Tape
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Strip

Description

Senco brand framing nails, the Pro's choice for superior holding power and all day consistent drives even into the toughest substrates. Designed for interior and exterior framing applications such as framing, sheathing, subfloor, decks, trusses and pallets. The Sencote coating is a proprietary coating that acts as a lubricant to ensure more completed drives saving time and money.


  • • Made of high quality material
  • • Easy to install
  • • Long lasting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.