
Collated Framing Nail, Steel, Hot Dipped Galvanized Finish, 34 Degrees
Mfr # HE27ASBX
Zoro # G9450757
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Finish
Hot Dipped Galvanized
Head Type
Clipped
Collation Angle
34 Degrees
Collation Type
Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HE27ASBX
Zoro #
G9450757
UPC #
741474046360
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Diameter
0.12 in
Details
Item
Collated Framing Nail
Finish
Hot Dipped Galvanized
Head Type
Clipped
Collation Angle
34 Degrees
Collation Type
Tape
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Description
Senco brand framing nails, the Pro's choice for superior holding power and all day consistent drives even into the toughest substrates. Designed for interior and exterior framing applications such as framing, sheathing, subfloor, decks, trusses and pallet.
- • Made of high quality material
- • Long-lasting
- • Easy to use
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.