Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Headless Pin, 23 ga, Galvanized, Headless Head, Straight

  • Mfr # A109809

  • Zoro # G808212329


product price: $13.39
/ea
Sold in multiples of 5 for $66.95

Key Features

Gauge
23 ga
Finish
Galvanized
Head Type
Headless
Collation Angle
Straight
Collation Configuration
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A109809
Zoro #
G808212329
UPC #
741474700101
Country of Origin
United States

Details

Item
Collated Headless Pin
Gauge
23 ga
Finish
Galvanized
Head Type
Headless
Collation Angle
Straight
Collation Configuration
Strip

Description

2,600 Count, 12 To 1 Assorted Lengths, Galvanized, 23 Gauge, Straight Collation Micro Pin Nail, Standard Tensile, Headless Fits Senco Finishpro10, Finishpro11, PorterCable Pin100, Accuset A100mp, Applications Include Fastening Small Decorative Trim, Glazing Bead, Carvings, Picture Frames Molding With Nearly No Visible Hole To Fill No Splitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.