
Collated Headless Pin, 3/4 in L, 23 ga, Galvanized, Headless Head, Straight
Mfr # A100759
Zoro # G008217735
product price: $6.85
/eaSold in multiples of 5 for $34.25
Key Features
Overall Length
3/4 in
Gauge
23 ga
Finish
Galvanized
Head Type
Headless
Collation Angle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A100759
Zoro #
G008217735
UPC #
741474700088
Country of Origin
United States
Dimensions
Overall Length
3/4 in
Details
Item
Collated Headless Pin
Gauge
23 ga
Finish
Galvanized
Head Type
Headless
Collation Angle
Straight
Collation Configuration
Strip
Description
2,600 Count, 34 Length, Galvanized, 23 Gauge, Straight Collation Micro Pin Nail, Standard Tensile, Headless Fits Senco Finishpro10, Finishpro11, PorterCable Pin100, Accuset A100mp, Applications Include Fastening Small Decorative Trim, Glazing Bead, Carvings, Picture Frames Molding With Nearly No Visible Hole To Fill No Splitting
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.