Zoro Homepage

Collated Nail, 2-3/8 in L, Galvanized Steel, Full Round Head, Ring Shank

  • Mfr # GL24AABSN

  • Zoro # G013993976


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Head Type
Full Round
Collation Angle
20°
Collation Type
Plastic Strip
Shank Type
Ring
Shank Diameter
0.113 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL24AABSN
Zoro #
G013993976
UPC #
741474205088
Country of Origin
United States

Dimensions

Shank Diameter
0.113 in

Details

Head Type
Full Round
Collation Angle
20°
Collation Type
Plastic Strip
Shank Type
Ring
Material
Galvanized Steel
Point Type
Diamond

Description

Senco Collated Nail, Collation Type: Plastic Strip, Collation Angle: 20 deg, Head Type: Full Round, Point Type: Diamond, Shank Type: Ring, 0.113 in Dia, 2-3/8 in L, Galvanized Steel, Suitable for: Model SN60/SN65, Frame Pro Model 602/702XP, Hitachi Model NR83A/NR90AC, DuoFast Model CN-350/CN-137, Paslode Model 5325-RHN, Makita Model AN8300, Porter-Cable Model FR350, Atco Model RHS 900/SN951XP Pneumatic Nailer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.