
Collated Pin Nail, 1-3/8 in L, 21 ga, Electro Galvanized, Medium Head, Straight
Mfr # ZX16EAA
Zoro # G506440116
product price: $34.19
/eaKey Features
Gauge
21 ga
Finish
Electro Galvanized
Head Type
Medium
Collation Angle
Straight
Collation Type
Glue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZX16EAA
Zoro #
G506440116
UPC #
741474135460
Country of Origin
China
Dimensions
Overall Length
1-3/8 in
Shank Diameter
0.029 in
Details
Item
Collated Pin Nail
Gauge
21 ga
Finish
Electro Galvanized
Head Type
Medium
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Description
When it comes to roofing applications or installing siding, uptime is everything. Senco has designed a full line of tools and fasteners to maximize your productivity.
- • Long lasting
- • Easy to use
- • Leaves behind a smaller indent than an 18 gauge brad
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.