Collated Pin Nail, 2-1/4 in L, Hot Dipped Galvanized, Full Round Head, 15 Degrees

  • Mfr # EL23ASBH

  • Zoro # G506436904


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/4 in
Finish
Hot Dipped Galvanized
Head Type
Full Round
Collation Angle
15 Degrees
Collation Type
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL23ASBH
Zoro #
G506436904
UPC #
741474210051
Country of Origin
China

Dimensions

Overall Length
2-1/4 in
Shank Diameter
0.092 in

Details

Item
Collated Pin Nail
Finish
Hot Dipped Galvanized
Head Type
Full Round
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Coil

Description

When it comes to roofing applications or installing siding, uptime is everything. Senco has designed a full line of tools and fasteners to maximize your productivity.


  • • Made of high quality material
  • • Long-lasting
  • • Easy to use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.