
Collated Pin Nail, Steel, Bright, 15 Degrees
Mfr # GL24APBF
Zoro # G206436945
product price: $26.49
/eaKey Features
Overall Length
2-3/8 in
Finish
Bright
Head Type
Full Round
Collation Angle
15 Degrees
Collation Type
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL24APBF
Zoro #
G206436945
UPC #
741474202698
Country of Origin
China
Dimensions
Overall Length
2-3/8 in
Shank Diameter
0.113 in
Details
Item
Collated Pin Nail
Finish
Bright
Head Type
Full Round
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Coil
Description
When it comes to roofing applications or installing siding, uptime is everything. Senco has designed a full line of tools and fasteners to maximize your productivity.
- • Made of high quality material
- • Long-lasting
- • Easy to use
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.