
Collated Pin Nail, Steel, Galvanized Finish, 23 ga
Mfr # CZ13EAAR
Zoro # G201701765
product price: $13.69
/eaKey Features
Gauge
23 ga
Finish
Galvanized
Head Type
Headless
Collation Angle
Straight
Collation Type
Glue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CZ13EAAR
Zoro #
G201701765
UPC #
741474153860
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 in
Shank Diameter
0.03 in
Details
Item
Collated Pin Nail
Gauge
23 ga
Finish
Galvanized
Head Type
Headless
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Description
Micropins fasten the smallest trim and leave virtually no hole. For use in Senco FinishPro 10 nailers and all other 23-gauge straight micro pin nailers. Adhesive collated straight strip.
- • Best for pins fasten the smallest of trim securely leaving a nearly invisible hole
- • Easy to use
- • Long-lasting holding power
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.