Shop SENCO

Collated Siding Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK

  • Mfr # M003106
  • Zoro # G3723548

product price: 
$
154.99
/pk of 7200, $0.02/ea
Free Shipping & Returns

Key Features

Overall Length
3/4 in
Gauge
11 ga
Finish
Electro Galvanized
Head Type
Flat
Collation Angle
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M003106
Zoro #
G3723548
UPC #
741474207785
Country of Origin
China
Item
Collated Siding Nail
Gauge
11 ga
Finish
Electro Galvanized
Head Type
Flat
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Coil
For Use With
520101N, 540104N, 8V0001N, SN71P1
Pneumatic Fastener Type
Roofing, Siding and Framing Nails
Compatible with Manufacturer Model Number
520101N, 540104N, 8V0001N, SN71P1
Manufacturer Location
Made in USA*
Compatible Manufacturer Part Number
520101N, 540104N, 8V0001N, SN71P1
Compatible Manufacturer Model Number
520101N, 540104N, 8V0001N, SN71P1
For Use With Mfr. Model Number
520101N, 540104N, 8V0001N, SN71P1
Compatible with Manufacturer Model No.
520101N, 540104N, 8V0001N, SN71P1
Compatible with Mfr. Model No.
520101N, 540104N, 8V0001N, SN71P1
For Use with Mfr Model Number
520101N, 540104N, 8V0001N, SN71P1
Compatible Pump Manufacturer Part Number
520101N, 540104N, 8V0001N, SN71P1
Compatible Mfr. Model Number
520101N, 540104N, 8V0001N, SN71P1
Product Type
Siding Nails
For Manufacturer Part Number
520101N, 540104N, 8V0001N, SN71P1
Compatible with Mfr. Model Number
520101N, 540104N, 8V0001N, SN71P1
Shell Material
Steel

Description

Roofing Nails,3/4 In. L,Galvanized,PK7200, Overall Length 3/4 in, Shank Diameter 0.12 in, Gauge 11 ga, Product Type Siding Nails, Material Steel, Finish Galvanized, Head Type Flat, Shank Type Smooth, Point Type Diamond, Collation Type Wire, Collation Configuration Coil, Collation Angle 15 Degrees , For Use With 520101N, 540104N, 8V0001N, SN71P1, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number 520101N, 540104N, 8V0001N, SN71P1, Package Quantity 7200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.