Shop CRAFTSMAN
See all product information
Create Account
FINISH FASTENERS
- Mfr # CMBN18PP
- Zoro # G123524794
product price:Â
$
14.55
/ea
Sold in multiples of 10 for
$145.50
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Galvanized
Point Type
Chisel
Pack Size
Small Pack
Includes
(300) 1 1/4 in 18 ga Brad Nails, (300) 2 in 18 ga Brad Nails, (300) 3/4 in 18 ga Brad Nails
Gauge
18 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMBN18PP
- Zoro #
- G123524794
- UPC #
- 0885911565523
- Country of Origin
- China
- Finish
- Galvanized
- Point Type
- Chisel
- Pack Size
- Small Pack
- Includes
- (300) 1 1/4 in 18 ga Brad Nails, (300) 2 in 18 ga Brad Nails, (300) 3/4 in 18 ga Brad Nails
- Gauge
- 18 ga
- Item
- Brads
- Collation Quantity
- 900
- Product Type
- Brads
- Shank Type
- Smooth
- Collation Angle
- 0 Degrees
- Collation Type
- Plastic
Dimensions
- Overall Length
- 6 3/10 in
- Wire Rope Length
- 6 3/10 in
- Length
- 6 3/10 in
Description
Brads, Overall Length 6 3/10 in, Gauge 18 ga, Product Type Brads, Finish Galvanized, Shank Type Smooth, Point Type Chisel, Collation Type Plastic, Collation Angle 0 Degrees , Collation Quantity 900, Pack Size Small Pack, Includes (300) 1 1/4 in 18 ga Brad Nails, (300) 2 in 18 ga Brad Nails, (300) 3/4 in 18 ga Brad Nails
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.