Zoro Homepage

Collated Siding Nail, 2-1/4 in L, 13 ga, Electro Galvanized, Flat Head, 15 Degrees, 3600 PK

  • Mfr # ED23AABH

  • Zoro # G3724187


product price: $121.99
/pk 3600, $0.03/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/4 in
Gauge
13 ga
Head Type
Flat
Collation Angle
15 Degrees
Collation Type
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED23AABH
Zoro #
G3724187
UPC #
741474202810
Country of Origin
Colombia

Dimensions

Overall Length
2-1/4 in
Shank Diameter
0.092 in
Penny Size
7D
Shank Dia.
0.092 in

Details

Item
Collated Siding Nail
Gauge
13 ga
Finish
Electro Galvanized
Head Type
Flat
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Coil
For Use With
Specialty
Pneumatic Fastener Type
Roofing, Siding and Framing Nails
Manufacturer Location
Made in USA*
Compatible with Manufacturer Model Number
4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1
Compatible Manufacturer Part Number
4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1
Compatible Manufacturer Model Number
4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1
For Use With Mfr. Model Number
4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1
Compatible with Manufacturer Model No.
4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1
Compatible with Mfr. Model No.
4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1
For Use with Mfr Model Number
4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1
Compatible Pump Manufacturer Part Number
4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1
Compatible Mfr. Model Number
4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1

Description

Siding Nails,2 1/4 In. L,Galvanized,PK3600, Overall Length 2 1/4 in, Shank Diameter 0.092 in, Gauge 13 ga, Product Type Siding Nails, Material Steel, Finish Galvanized, Penny Size 7D, Head Type Flat, Shank Type Smooth, Point Type Diamond, Collation Type Wire, Collation Configuration Coil, Collation Angle 15 Degrees , For Use With 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.