Zoro Homepage

Collated Siding Nail, 2 in L, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK

  • Mfr # EL21ASBH

  • Zoro # G7050732


product price: $110.99
/pk 3600, $0.03/ea
Free Shipping & Returns

Key Features

Finish
Hot Dipped Galvanized
Head Type
Flat
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL21ASBH
Zoro #
G7050732
UPC #
741474210044
Country of Origin
Canada

Dimensions

Overall Length
2 in
Shank Diameter
0.092 in
Shank Dia.
0.092 in

Details

Item
Collated Siding Nail
Finish
Hot Dipped Galvanized
Head Type
Flat
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Coil
Coil Quantity
3,600
Pneumatic Fastener Type
Roofing, Siding and Framing Nails
For Use With
Specialty
Compatible with Manufacturer Model Number
SN71P1
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Compatible Manufacturer Part Number
SN71P1
Compatible Manufacturer Model Number
SN71P1
For Use With Mfr. Model Number
SN71P1
Compatible with Manufacturer Model No.
SN71P1
Compatible with Mfr. Model No.
SN71P1
For Use with Mfr Model Number
SN71P1
Compatible Pump Manufacturer Part Number
SN71P1
Compatible Mfr. Model Number
SN71P1

Description

Siding Nails,2 In. L,Galvanized,PK3600, Overall Length 2 in, Shank Diameter 0.092 in, Product Type Siding Nails, Material Steel, Finish Galvanized, Head Type Flat, Shank Type Ring, Point Type Diamond, Collation Type Wire, Collation Configuration Coil, Collation Angle 15 Degrees , For Use With SN71P1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Compatible with Manufacturer Model Number SN71P1, Package Quantity 3600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.