Zoro Homepage

Common Nail, 2.36 in L, Chrome Plated Finish

  • Mfr # 7027501

  • Zoro # G003911393


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Length
2.36 in
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7027501
Zoro #
G003911393
UPC #
741474045943
Country of Origin
China

Dimensions

Length
2.36 in

Details

Item
Common Nail
Finish
Chrome Plated
Shank Type
Ring

Description

Features
  • Paper collated.
  • 34-34 degree - Clipped.
  • Hot galvanized.
  • Ring shank.
  • Size - 113 x 2.36 in.
  • Item weight - 17.73 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.