Zoro Homepage
This item is Discontinued.
Senco Cordless Finishing Nailer, 18V 5N0001N

Cordless Finishing Nailer, 18V (Discontinued)

  • Mfr # 5N0001N
  • Zoro # G7099075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5N0001N
Zoro #
G7099075
UPC #
741474119002
Country of Origin
Taiwan, Province of China

Dimensions

Height
13 in
Width
3 in
Depth Control
Yes
Length
13 in
Shank Dia.
0.072 in
For Nail Length Range
3/4 in to 2 1/2 in
For Nail Shank Diameter
0.072 in

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 18 V, Senco, Series FUSION F-15, Brushless Motor No, Tip No Mar, Depth Control Yes, Max. Fastening Rate 5 per second, Firing Mode Combination, Collation Style Strip, Collation Type Tape, Collation Angle 34 Degrees , For Nail Gauge 15 ga, For Nail Head Style Brad, For Nail Length Range 3/4 in to 2 1/2 in, For Nail Shank Diameter 0.072 in, Nail Capacity 110, Built-In Light Yes, Battery Capacity 1.5 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.